Shop All Solenoid Valves
Spartan
24VDC Direct Acting Solenoid Valve, Normally Closed
Mfr # 3922-1E03-BAA3A3
Zoro # G8085029
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Design 2-Way/2-Position
- Voltage 24VDC
- Orifice Dia. 1.5mm
- Valve Configuration Normally Closed
- Pipe Size 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spartan
- MFR # 3922-1E03-BAA3A3
- Zoro # G8085029
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Orifice Dia. | 1.5mm |
Pipe Size | 1/8" |
Details
Valve Design | 2-Way/2-Position |
Voltage | 24VDC |
Item | Direct Acting Solenoid Valve |
Valve Configuration | Normally Closed |
Body Material | Aluminum |
Description
Solenoid Valve,1/8 In.,24VDC,3 Station
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMEWERKS Homewerks 3310-160-CH-B-Z Chrome Drink Water Faucet (122810)
- PARKER Tubing, Natural, Overall 100 ft L (NN16X1.5)
- KOHLER Mounting Kit (1259495)
- DELTA Faucet, Body Spray, Stainless, Surface (50102-SS)
- SPARTAN 120VAC Direct Acting Solenoid Valve, Normally Closed (3922-1E03-BAA7A1)
- SPARTAN 24VDC Direct Acting Solenoid Valve, Normally Closed (3922-1E03-BAA3A1)
- SPARTAN 24VDC Direct Acting Solenoid Valve, Normally Closed (3923-04-A223)
- SPARTAN 24VDC Direct Acting Solenoid Valve, Universal (3825-06-A203)
- SPARTAN 24VDC Solenoid Valve, 1/8", 24 VDC, 1 Station, Normally Closed (3923-04-A213)
- SPARTAN 120VAC Direct Acting Solenoid Valve, Normally Closed (3923-04-A217)
- PLAST-O-MATIC 120VAC PVC Solenoid Valve, Normally Closed, 1 1/2 in Pipe Size (PS150EPW11-120/60-PV)
- Spartan Solenoid Valves