Shop All Solenoid Valves
Spartan
120VAC Solenoid Valve, Normally Closed
Mfr # 3922-1E03-BAA7A3
Zoro # G8085056
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Design 2-Way/2-Position
- Voltage 120VAC
- Orifice Dia. 1.5mm
- Valve Configuration Normally Closed
- Body Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spartan
- MFR # 3922-1E03-BAA7A3
- Zoro # G8085056
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Orifice Dia. | 1.5mm |
Pipe Size | 1/8" |
Details
Valve Design | 2-Way/2-Position |
Voltage | 120VAC |
Item | Solenoid Valve |
Valve Configuration | Normally Closed |
Body Material | Aluminum |
Description
Solenoid Valve,1/8 In.,120 VAC,3 Station
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1/4" Female NPT Malleable Iron Cap Class 300 (0318901261)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8210G093)
- ANZZI Field 36" x 60" Double Threshold Shower Base in White (SB-AZ012WL)
- SLOAN Sv44A Repair Kit Sloan 2.4 Closet (3378044)
- SPARTAN 24VDC Direct Acting Solenoid Valve, Universal (3825-06-A203)
- SPARTAN 120VAC Direct Acting Solenoid Valve, Normally Closed (3922-1E03-BAA7A1)
- SPARTAN 120VAC Direct Acting Solenoid Valve, Normally Closed (3923-04-A217)
- SPARTAN 24VDC Direct Acting Solenoid Valve, Normally Closed (3923-04-A223)
- SPARTAN 24VDC Solenoid Valve, Normally Closed (3923-04-A243)
- SPARTAN 24VDC Direct Acting Solenoid Valve, Normally Closed (3922-1E03-BAA3A1)
- REDHAT 120V AC Brass Slow Closing Hot Water Solenoid Valve, Normally Closed, 1 in Pipe Size (8221G007HW)
- Spartan Valves