Shop All Solenoid Valves
Spartan
120VAC Direct Acting Solenoid Valve, Universal
Mfr # 3825-06-A207
Zoro # G8085290
product price: $30.89
/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Design 2-Way/2-Position
- Voltage 120VAC
- Valve Configuration Universal
- Body Material Acetal
- Pipe Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spartan
- MFR # 3825-06-A207
- Zoro # G8085290
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Pipe Size | 1/4" |
Details
Valve Design | 2-Way/2-Position |
Voltage | 120VAC |
Item | Direct Acting Solenoid Valve |
Valve Configuration | Universal |
Body Material | Acetal |
Description
Solenoid Valve,1/4 In.,OD Quick con.,20VAC
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" FNPT x MNPT PVC Ball Valve Inline (PVC 638-6M6F-F)
- ZORO SELECT Reducing Coupling, Aluminum, 2 1/2 x 2 in (ZUSA-PF-9473)
- SLOAN Regal R1001A Rebuild Kit Regal 4.5 Gpf Closet (3317001)
- LEGEND VALVE 2" T-602 PVC BALL VALVE (201-428)
- SPARTAN 24VDC Direct Acting Solenoid Valve, Normally Closed (3922-1E03-BAA3A1)
- SPARTAN 120VAC Direct Acting Solenoid Valve, Normally Closed (3922-1E03-BAA7A1)
- SPARTAN 24VDC Solenoid Valve, 1/8", 24 VDC, 1 Station, Normally Closed (3923-04-A213)
- SPARTAN 24VDC Direct Acting Solenoid Valve, Universal (3825-06-A203)
- SPARTAN 24VDC Direct Acting Solenoid Valve, Normally Closed (3923-04-A223)
- SPARTAN 120VAC Direct Acting Solenoid Valve, Normally Closed (3923-04-A217)
- REDHAT 120V AC Stainless Steel Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8210G088)
- Spartan Valves