Shop All Solenoid Valves
Spartan
120VAC Direct Acting Solenoid Valve, Normally Closed
Mfr # 3923-04-A247
Zoro # G8085001
product price: $86.55
/ea
Free Shipping & Returns
$86.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Design 2-Way/2-Position
- Voltage 120VAC
- Orifice Dia. 1.5mm
- Valve Configuration Normally Closed
- Body Material Glass Filled Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spartan
- MFR # 3923-04-A247
- Zoro # G8085001
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Orifice Dia. | 1.5mm |
Pipe Size | 1/8" |
Details
Valve Design | 2-Way/2-Position |
Voltage | 120VAC |
Item | Direct Acting Solenoid Valve |
Valve Configuration | Normally Closed |
Body Material | Glass Filled Nylon |
Description
Solenoid Valve,1/8 In.,120VAC,4 Station
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T6BND06)
- HAMMOND VALVE 3/4" FNPT Brass Swing Check Valve (967 3/4)
- RIDGID Tube Bender (406M)
- AMERICAN STANDARD Wall Mounted, Tub and Shower Trim, Polished Chrome, Wall (TU385508.002)
- SPARTAN 24VDC Direct Acting Solenoid Valve, Normally Closed (3923-04-A223)
- SPARTAN 120VAC Direct Acting Solenoid Valve, Normally Closed (3923-04-A217)
- SPARTAN 24VDC Direct Acting Solenoid Valve, Normally Closed (3922-1E03-BAA3A1)
- SPARTAN 24VDC Solenoid Valve, 1/8", 24 VDC, 1 Station, Normally Closed (3923-04-A213)
- SPARTAN 120VAC Direct Acting Solenoid Valve, Normally Closed (3922-1E03-BAA7A1)
- SPARTAN 24VDC Direct Acting Solenoid Valve, Universal (3825-06-A203)
- BRAY 120V NEMA4 3Wire Solenoid (630250-21410536)
- Spartan Solenoid Valves