Shop All Solenoid Valves
Spartan
120VAC Direct Acting Solenoid Valve, Normally Closed
Mfr # 3922-1E03-BAA7A2
Zoro # G8085275
$66.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Design 2-Way/2-Position
- Voltage 120VAC
- Orifice Dia. 1.5mm
- Valve Configuration Normally Closed
- Pipe Size 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spartan
- MFR # 3922-1E03-BAA7A2
- Zoro # G8085275
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Orifice Dia. | 1.5mm |
Pipe Size | 1/8" |
Details
Valve Design | 2-Way/2-Position |
Voltage | 120VAC |
Item | Direct Acting Solenoid Valve |
Valve Configuration | Normally Closed |
Body Material | Aluminum |
Description
Solenoid Valve,1/8 In.,120 VAC,2 Station
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEARS 2" Socket PVC Ball Valve Inline True Union (1829-020)
- SLOAN Showerhead Repair Kit, For 5E547 (SH1009A)
- 3M AQUA-PURE Quick Connect Filter, 0.8 gpm, 0.5 Micron, 2-3/8" O.D., 12 7/8 in H (5618046)
- MOEN Wand Kit (131380CSL)
- SPARTAN 24VDC Solenoid Valve, Normally Closed (3923-04-A243)
- SPARTAN 24VDC Direct Acting Solenoid Valve, Universal (3825-06-A203)
- SPARTAN 24VDC Solenoid Valve, 1/8", 24 VDC, 1 Station, Normally Closed (3923-04-A213)
- SPARTAN 24VDC Direct Acting Solenoid Valve, Normally Closed (3923-04-A223)
- SPARTAN 120VAC Direct Acting Solenoid Valve, Normally Closed (3923-04-A217)
- SPARTAN 120VAC Direct Acting Solenoid Valve, Normally Closed (3922-1E03-BAA7A1)
- ASCO 120V AC Aluminum Fuel Gas Solenoid Valve with Test Port, Normally Closed, 3/8 in Pipe Size (SV311A02N6CF5)
- Spartan Valves