Shop All Squeegees
Sparta
Squeegee
Mfr # 3656714
Zoro # G112488717
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Use on Smooth Surfaces
- Features All Plastic Construction Will Not Rust or Bend and is Extremely Durable, Excellent for use on Smooth Surfaces
- Color Blue
- Blade Width 20 in
- Blade Material Thermoplastic Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Blade Width | 20 in |
Frame Width | 1 in |
Details
Item | Squeegee |
Application | Use on Smooth Surfaces |
Features | All Plastic Construction Will Not Rust or Bend and is Extremely Durable, Excellent for use on Smooth Surfaces |
Color | Blue |
Blade Material | Thermoplastic Rubber |
Frame Material | Polypropylene |
Blade Count | 1 |
Description
Squeegee, Blade Count 1, Blade Width 20 in, Blade Material Thermoplastic Rubber, Product Type Squeegee, Application Use on Smooth Surfaces, Color Blue, Features All Plastic Construction Will Not Rust or Bend and is Extremely Durable, Excellent for use on Smooth Surfaces, Frame Material Polypropylene, Frame Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAINGUARD Concrete Sealer Quart Super Concentrate (makes 5 gal) (SP-4003)
- NORAMCO TRASH BAG BLK 45G 100CT (RT-4047-XXH)
- HERITAGE 45 gal Trash Bags, 40 in x 46 in, Super Heavy-Duty, 1.5 mil, Black, 100 PK (X8046AK)
- SPARTAN CHEMICAL Tough on Grease 1 Gallon Industrial Degreaser (203404)
- SPARTA Double Foam Squeegee 24 in, Black (4156803)
- SPARTA Floor Squeegee Double Foam Neoprene 24 (4008200)
- SPARTA Double Foam Squeege 24 Blue (4156814)
- BETTER LIVING 10 in. W Rubber Squeegee (17500)
- MIDWEST RAKE Speed Squeegee, 24 in, 40-45 Mil (47868)
- UNGER PROFESSIONAL ERGO WINDOW SCRUBBR 14"" (977520)
- UNGER UNGER White and Green Replacement Sleeve (MS350)
- Sparta Squeegees