Sparta

Scrub Brush, Color coded, 20", White


product price: $13.85
/ea
Sold in multiples of 6 for $83.10

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Sparta
  • MFR # 40501EC02
  • Zoro # G710916322
  • UPC #
    085404010909
  • Country of Origin Mexico
  • Category Brushes

Details

Item Sparta Color Coded 20in Floater Scrub Br

Description

Sparta Color Coded 20in Floater Scrub Br

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.