Shop All Squeegees
This Product is Discontinued
Sparta
Rubber Floor Squeegee w/Handle, 24", Red (Discontinued)
Mfr # 36568KIT05
Zoro # G6381571
This Product is Discontinued
Key Features
- Material Plastic, Thermoplastic Rubber
- Application Excellent for Use on Smooth Surfaces
- Squeegee Handle Included With Handle
- Squeegee Frame Material Polypropylene
- Width 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 24" |
Details
Item | Floor Squeegee, Red |
Material | Plastic, Thermoplastic Rubber |
Application | Excellent for Use on Smooth Surfaces |
Squeegee Handle Included | With Handle |
Squeegee Frame Material | Polypropylene |
Description
Rubber Floor Squeegee w/Handle,24 In.,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.