Shop All Cooking Utensils
Sparta
Pastry Brush, 9 3/4 in L, Plastic Handle
Mfr # 4040505
Zoro # G109112663
product price: $6.75
/ea
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Color White
- Bristle Color Red
- NSF Certified No
- Hook Included Yes
- Bristle Length 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sparta
- MFR # 4040505
- Zoro # G109112663
- UPC # 85404150490
- Country of Origin China
- Category Cooking Utensils
Dimensions
Bristle Length | 1 3/4 in |
Bristle Width | 2 3/4 in |
Details
Item | Pastry Brush |
Handle Color | White |
Bristle Color | Red |
NSF Certified | No |
Hook Included | Yes |
Bristle Material | Silicone |
Product Type | Pastry Brush |
Description
Pastry Brush, Handle Color White, Bristle Width 2 3/4 in, Bristle Color Red, Handle Material Plastic, Hook Included Yes, Overall Length 9 3/4 in, Bristle Length 1 3/4 in, NSF Certified No, Bristle Material Silicone, Product Type Pastry Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC ICE Qm30-161 Valve Service Kit (040005529)
- DREAMFARM FLUICER PP/SS ORANGE 11in. (DFFU3444)
- CAPRESSO Electric Water Kettle, 57 oz Holds (279.01)
- DIXIE Wrapped Disposable Knife, White, Medium Weight, PK1000 (KMP23C)
- SPARTA Nylon Spatula 13 1/8 in, Yellow (40350C04)
- SPARTA Basting Brush, 8 1/4 in L, Wood Handle (4037200)
- SPARTA Brush Pastry Basting 2 White (4040102)
- SPARTA Basting Brush, 11 3/4 in L, Wood Handle (4038000)
- SPARTA Nylon Spatula 13 1/8 in, Green (40350C09)
- SPARTA Paddle Scrapper, Nylon, 48 (4035300)
- VIM SMALL SILICONE TRAY GREEN (VIMSTSG)
- Sparta Cooking Utensils