Shop All Cooking Utensils
Sparta
Pastry Brush, 9 3/4 in L, Plastic Handle
Mfr # 4040214
Zoro # G109112656
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Color White
- Bristle Color Blue
- NSF Certified No
- Bristle Width 3 in
- Product Type Pastry Brush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sparta
- MFR # 4040214
- Zoro # G109112656
- UPC # 85404133981
- Country of Origin Mexico
- Category Cooking Utensils
Dimensions
Bristle Width | 3 in |
Bristle Length | 1 3/4 in |
Details
Item | Pastry Brush |
Handle Color | White |
Bristle Color | Blue |
NSF Certified | No |
Product Type | Pastry Brush |
Bristle Material | Nylon |
Hook Included | Yes |
Description
Pastry Brush, Handle Color White, Bristle Width 3 in, Bristle Color Blue, Handle Material Plastic, Hook Included Yes, Overall Length 9 3/4 in, Bristle Length 1 3/4 in, NSF Certified No, Bristle Material Nylon, Product Type Pastry Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RSVP INTERNATIONAL Terry's Tamper (TAM)
- QBD MODULAR SYSTEMS Danfoss Conversion Kit (47-0520-258)
- HOT ROCKS OVEN White Food Grease High Temperature Haynes 500 (FO75-0015)
- SCOTSMAN Gasket (13-0687-00)
- SPARTA Basting Brush, 9 1/4 in L, Wood Handle (4037600)
- SPARTA Basting Brush, 11 3/4 in L, Wood Handle (4038000)
- SPARTA Nylon Spatula 13 1/8 in, Yellow (40350C04)
- SPARTA Nylon Spatula 13 1/8 in, Green (40350C09)
- SPARTA Basting Brush, 8 1/4 in L, Wood Handle (4037200)
- SPARTA Paddle Scrapper, Nylon, 48 (4035300)
- SPORTSMAN Sportsman SM07492 Meat Tenderizer - Cuber (SM07492)
- Sparta Cooking Utensils