Shop All Cooking Utensils
Sparta
Pastry Brush, 9 3/4 in L, Plastic Handle
Mfr # 4037900
Zoro # G509112652
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Color White
- Bristle Color Tan
- NSF Certified No
- Hook Included Yes
- Product Type Pastry Brush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sparta
- MFR # 4037900
- Zoro # G509112652
- UPC # 85404112498
- Country of Origin Mexico
- Category Cooking Utensils
Dimensions
Bristle Length | 1 7/8 in |
Bristle Width | 3 in |
Details
Item | Pastry Brush |
Handle Color | White |
Bristle Color | Tan |
NSF Certified | No |
Hook Included | Yes |
Product Type | Pastry Brush |
Bristle Material | Boar |
Description
Pastry Brush, Handle Color White, Bristle Width 3 in, Bristle Color Tan, Handle Material Plastic, Hook Included Yes, Overall Length 9 3/4 in, Bristle Length 1 7/8 in, NSF Certified No, Bristle Material Boar, Product Type Pastry Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL Threaded Dolly Caster With 3 in Wheel (35109)
- IMPERIAL COOKING EQUIPMENT Pilot Assy (20001)
- FETCO Tray, Drip (L3D, Lds) (1000-0014-00)
- GLASTENDER Rinser Faucet Repair Kit (3015967)
- SPARTA Basting Brush, 8 1/4 in L, Wood Handle (4037200)
- SPARTA Basting Brush, 11 3/4 in L, Wood Handle (4038000)
- SPARTA Nylon Spatula 13 1/8 in, Yellow (40350C04)
- SPARTA Basting Brush, 9 1/4 in L, Wood Handle (4037600)
- SPARTA Brush Pastry Basting 2 White (4040102)
- SPARTA Nylon Spatula 13 1/8 in, Green (40350C09)
- EDLUND Edlund Stainless Steel Heavy Duty 12" Tong (4412HD/34410)
- Sparta Cooking Utensils