Shop All Cooking Utensils
Sparta
Pastry Brush, 9 1/4 in L, Wood Handle
Mfr # 4039800
Zoro # G809112635
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Wood
- NSF Certified No
- Brush Shape Flat
- Product Type Pastry Brush
- Hook Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sparta
- MFR # 4039800
- Zoro # G809112635
- UPC # 85404102413
- Country of Origin Mexico
- Category Cooking Utensils
Dimensions
Bristle Width | 3 in |
Bristle Length | 1 7/8 in |
Details
Item | Pastry Brush |
Handle Material | Wood |
NSF Certified | No |
Brush Shape | Flat |
Product Type | Pastry Brush |
Hook Included | No |
Bristle Material | Nylon |
Description
Pastry Brush, Brush Shape Flat, Handle Color Brown, Bristle Width 3 in, Handle Material Wood, Hook Included No, Overall Length 9 1/4 in, Bristle Length 1 7/8 in, NSF Certified No, Bristle Material Nylon, Product Type Pastry Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL DELIGHT Creamer, Half and Half, PK180 (102042)
- DEXTER RUSSELL Curved Boning Knife 6 In (01613)
- TRUE Cold Control (959268)
- ACTION PUMP Action Pump Liquid Ratio Mixer Pump CMX2 - 0-57% (CMX2)
- SPARTA Nylon Spatula 13 1/8 in, Green (40350C09)
- SPARTA Basting Brush, 11 3/4 in L, Wood Handle (4038000)
- SPARTA Basting Brush, 8 1/4 in L, Wood Handle (4037200)
- SPARTA Brush Pastry Basting 2 White (4040102)
- SPARTA Basting Brush, 9 1/4 in L, Wood Handle (4037600)
- SPARTA Nylon Spatula 13 1/8 in, Yellow (40350C04)
- CRESTWARE Lobster Cracker (LCS)
- Sparta Cooking Utensils