Shop All Cooking Utensils
Sparta
Pastry Brush, 8 1/4 in L, Wood Handle
Mfr # 4039600
Zoro # G309112654
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NSF Certified No
- Handle Material Wood
- Bristle Width 1 1/2 in
- Brush Shape Flat
- Hook Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sparta
- MFR # 4039600
- Zoro # G309112654
- UPC # 85404102444
- Country of Origin Mexico
- Category Cooking Utensils
Dimensions
Bristle Width | 1 1/2 in |
Bristle Length | 1 7/8 in |
Details
Item | Pastry Brush |
NSF Certified | No |
Handle Material | Wood |
Brush Shape | Flat |
Hook Included | No |
Bristle Material | Nylon |
Product Type | Pastry Brush |
Description
Pastry Brush, Brush Shape Flat, Handle Color Brown, Bristle Width 1 1/2 in, Handle Material Wood, Hook Included No, Overall Length 8 1/4 in, Bristle Length 1 7/8 in, NSF Certified No, Bristle Material Nylon, Product Type Pastry Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRLPOOL Washer Drain Pump Assembly (W10730972)
- ELIASON Hinge Assembly, Lower (K0143)
- TRAULSEN Sensor, Cabinet Temperature (337-60069-02)
- HOBART Pilot Valve 1/8 Mpt X 3/16 Cc (404193-00002)
- SPARTA Basting Brush, 9 1/4 in L, Wood Handle (4037600)
- SPARTA Nylon Spatula 13 1/8 in, Green (40350C09)
- SPARTA Nylon Spatula 13 1/8 in, Yellow (40350C04)
- SPARTA Paddle Scrapper, Nylon, 48 (4035300)
- SPARTA Brush Pastry Basting 2 White (4040102)
- SPARTA Basting Brush, 11 3/4 in L, Wood Handle (4038000)
- CARBONA Fat & Cooking Oil Removr (401/24)
- Sparta Cooking Utensils