Shop All Cooking Utensils
Sparta
Paddle Scraper, Nylon, 48", Red
Mfr # 40353C05
Zoro # G610916354
product price: $55.15
/ea
Sold in multiples of 6 for $330.90
$330.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sparta
- MFR # 40353C05
- Zoro # G610916354
- UPC # 085404008159
- Country of Origin Mexico
- Category Cooking Utensils
Details
Item | Sparta Nylon Paddle Scraper 48in - Red |
Description
Sparta Nylon Paddle Scraper 48in - Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN Scraper, SS, Blade 4" W, Blade 3-3/4" L (40115)
- BOARDWALK Clear Plastic Cold Cups, Squat, 9 oz, PET, 1000PK (BWKPET9S)
- HANDY WACKS Handy Wacks 8" Hot Dog Tray, PK3000 (HDT-8M)
- BALL Wide Mouth Mason Jar 32 oz (1440096273)
- SPARTA Brush Pastry Basting 2 White (4040102)
- SPARTA Basting Brush, 11 3/4 in L, Wood Handle (4038000)
- SPARTA Nylon Spatula 13 1/8 in, Green (40350C09)
- SPARTA Basting Brush, 9 1/4 in L, Wood Handle (4037600)
- SPARTA Nylon Spatula 13 1/8 in, Yellow (40350C04)
- SPARTA Paddle Scrapper, Nylon, 48 (4035300)
- J.A. HENCKELS INTERNATIONAL Silicone Turner, Stainless Steel (12903-000)
- Sparta Cooking Utensils