Shop All Cooking Utensils
Sparta
Paddle Scraper, Nylon, 48", Blue
Mfr # 40353C14
Zoro # G910916368
product price: $55.15
/ea
Sold in multiples of 6 for $330.90
$330.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sparta
- MFR # 40353C14
- Zoro # G910916368
- UPC # 085404008173
- Country of Origin Mexico
- Category Cooking Utensils
Details
Item | Sparta Nylon Paddle Scraper 48in - Blue |
Description
Sparta Nylon Paddle Scraper 48in - Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACTIV EVERGREEN Newspring VERSAtainer Microwavable Containers, 16 oz, 5 x 7.25 x 1.5, Black/Clear, Plastic, 150PK (NC8168B)
- FRANKE FOODSERVICE SYSTEM Sensor Coil (19004832)
- VULCAN HART Indicator Knob For - Part# Vh824277 (VH824277)
- SOUTHBEND Glass Fuse (4-FU04)
- SPARTA Nylon Spatula 13 1/8 in, Green (40350C09)
- SPARTA Paddle Scrapper, Nylon, 48 (4035300)
- SPARTA Basting Brush, 8 1/4 in L, Wood Handle (4037200)
- SPARTA Nylon Spatula 13 1/8 in, Yellow (40350C04)
- SPARTA Basting Brush, 11 3/4 in L, Wood Handle (4038000)
- SPARTA Basting Brush, 9 1/4 in L, Wood Handle (4037600)
- NUTRICHEF Utensils Work With Nccw12S (PRTNCCW12SUTENS)
- Sparta Cooking Utensils