Shop All Cooking Utensils
Sparta
Paddle Scraper, Nylon, 40", Red
Mfr # 40352C05
Zoro # G810916413
product price: $53.29
/ea
Sold in multiples of 6 for $319.74
$319.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sparta
- MFR # 40352C05
- Zoro # G810916413
- UPC # 085404008104
- Country of Origin Mexico
- Category Cooking Utensils
Details
Item | Sparta Nylon Paddle Scraper 40in - Red |
Description
Sparta Nylon Paddle Scraper 40in - Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTUNES Control Panel Label (1001037)
- GARLAND Pilot Assy Nat (CK1935802)
- BOOST Boost High Protein Chocolate Multi-Pack 8 fl. oz., PK24 (00041679940365)
- AIR CONDITIONING PRODUCTS CO Exhaust Shutter (Double Shutter) 42" - 556-STD-42 (556-STD-42)
- SPARTA Nylon Spatula 13 1/8 in, Yellow (40350C04)
- SPARTA Nylon Spatula 13 1/8 in, Green (40350C09)
- SPARTA Basting Brush, 9 1/4 in L, Wood Handle (4037600)
- SPARTA Basting Brush, 8 1/4 in L, Wood Handle (4037200)
- SPARTA Basting Brush, 11 3/4 in L, Wood Handle (4038000)
- SPARTA Brush Pastry Basting 2 White (4040102)
- J.A. HENCKELS INTERNATIONAL Ice Cream Scoop, Stainless Steel (12902-000)
- Sparta Cooking Utensils