Shop All Cooking Utensils
Sparta
Paddle Scraper, Nylon, 40", Blue
Mfr # 40352C14
Zoro # G510916409
product price: $53.29
/ea
Sold in multiples of 6 for $319.74
$319.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sparta
- MFR # 40352C14
- Zoro # G510916409
- UPC # 085404008128
- Country of Origin Mexico
- Category Cooking Utensils
Details
Item | Sparta Nylon Paddle Scraper 40in - Blue |
Description
Sparta Nylon Paddle Scraper 40in - Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOELTING Belt (1171990)
- GLOBE Pilot Assembly (U00677)
- EDLUND Roll Pin (P169)
- FOLGERS Coffee, Clssc Roast, 0.28oz., 4 boxes of 24 (6685CT)
- SPARTA Basting Brush, 16 1/4 in L, Wood Handle (4037100)
- SPARTA Nylon Spatula 13 1/8 in, Green (40350C09)
- SPARTA Basting Brush, 8 1/4 in L, Wood Handle (4037200)
- SPARTA Nylon Spatula 13 1/8 in, Yellow (40350C04)
- SPARTA Oven Brush/Scraper, 8.5" L, Wood Handle (4029100)
- SPARTA Pastry Brush, 9 3/4 in L, Plastic Handle (4040114)
- BLACKSTONE Silicone Gray Spatula Mat 1 pc (4222)
- Sparta Cooking Utensils