Shop All Cooking Utensils
Sparta
Nylon Paddle Scraper 48 in, Yellow
Mfr # 40353C04
Zoro # G410916417
product price: $55.15
/ea
Sold in multiples of 6 for $330.90
$330.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sparta
- MFR # 40353C04
- Zoro # G410916417
- UPC # 085404008142
- Country of Origin Mexico
- Category Cooking Utensils
Details
Item | Sparta Nylon Paddle Scraper 48in - Yello |
Description
Sparta Nylon Paddle Scraper 48in - Yello
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELLS Campbell's Ready To Serve Easy Open Vegetable Soup 7.25 oz. Can, PK24 (000000441)
- THE ROCK BY STARFRIT THE ROCK 11" Fry Pan with Bakelite Handle (030936-004-0000)
- DIXIE Dome Plastic Hot Cup Lid, X-Large, PK1000 (D9550B)
- BETTY CROCKER Fruit Roll-Ups Fruit Snacks Reduced Sugar Blastin' Berry, PK96 (16000-11566)
- SPARTA Nylon Spatula 13 1/8 in, Green (40350C09)
- SPARTA Paddle Scrapper, Nylon, 48 (4035300)
- SPARTA Basting Brush, 9 1/4 in L, Wood Handle (4037600)
- SPARTA Basting Brush, 8 1/4 in L, Wood Handle (4037200)
- SPARTA Brush Pastry Basting 2 White (4040102)
- SPARTA Basting Brush, 11 3/4 in L, Wood Handle (4038000)
- LODGE MANUFACTURING 2PK REDBLK Pan Scraper (SCRAPERCOMBO)
- Sparta Cooking Utensils