Shop All Cooking Utensils
Sparta
Nylon Paddle Scraper 48 in, Green
Mfr # 40353C09
Zoro # G310916388
product price: $55.15
/ea
Sold in multiples of 6 for $330.90
$330.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sparta
- MFR # 40353C09
- Zoro # G310916388
- UPC # 085404008166
- Country of Origin Mexico
- Category Cooking Utensils
Details
Item | Sparta Nylon Paddle Scraper 48in - Green |
Description
Sparta Nylon Paddle Scraper 48in - Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINCE CASTLE Powercord (72-292S)
- PENNBARRY Zj1 Motor (60024-0)
- ALLIANCE CCA OUTBD M1 CN VSP 220V NO HT (F037044860-1)
- BARILLA Orzo Barilla 16 oz., PK16 (1000009026)
- SPARTA Brush Pastry Basting 2 White (4040102)
- SPARTA Basting Brush, 9 1/4 in L, Wood Handle (4037600)
- SPARTA Nylon Spatula 13 1/8 in, Green (40350C09)
- SPARTA Paddle Scrapper, Nylon, 48 (4035300)
- SPARTA Basting Brush, 8 1/4 in L, Wood Handle (4037200)
- SPARTA Nylon Spatula 13 1/8 in, Yellow (40350C04)
- CORE HOME Core Home 224006 Silicone Bowl Scraper (224006)
- Sparta Cooking Utensils