Shop All Cooking Utensils
Sparta
Nylon Paddle Scraper 40 in, Yellow
Mfr # 40352C04
Zoro # G310916401
product price: $53.29
/ea
Sold in multiples of 6 for $319.74
$319.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sparta
- MFR # 40352C04
- Zoro # G310916401
- UPC # 085404008098
- Country of Origin Mexico
- Category Cooking Utensils
Details
Item | Sparta Nylon Paddle Scraper 40in - Yello |
Description
Sparta Nylon Paddle Scraper 40in - Yello
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Gauge Glass Washer (00-817098-00005)
- GARLAND Door Catch (1810201)
- CAPITAL COOKING EQUIPMENT Hot Surface Bake Igniter, #82401-01 (82401-01)
- GARLAND Top Burner Valve 1/8 Mpt X 3/8-27 (1562598)
- SPARTA Brush Pastry Basting 2 White (4040102)
- SPARTA Basting Brush, 11 3/4 in L, Wood Handle (4038000)
- SPARTA Basting Brush, 8 1/4 in L, Wood Handle (4037200)
- SPARTA Basting Brush, 9 1/4 in L, Wood Handle (4037600)
- SPARTA Paddle Scrapper, Nylon, 48 (4035300)
- SPARTA Nylon Spatula 13 1/8 in, Green (40350C09)
- NORPRO Glass Baster (5897)
- Sparta Cooking Utensils