Shop All Cooking Utensils
Sparta
Nylon Paddle Scraper 40 in, Green
Mfr # 40352C09
Zoro # G310916364
Sold in multiples of 6 for $268.14
$268.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sparta
- MFR # 40352C09
- Zoro # G310916364
- UPC # 085404008111
- Country of Origin Mexico
- Category Cooking Utensils
Details
Item | Sparta Nylon Paddle Scraper 40in - Green |
Description
Sparta Nylon Paddle Scraper 40in - Green
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLODGETT Pilot Assembly, 1000 Series 021 (55132)
- TAZO Tazo Earl Grey Hot Tea, PK144 (00794522200801)
- BUNN Water Valve - 120V (27370-0000)
- COFFEE MATE Sugar Free Creamy Chocolate Powdered Creamer, 10.2 oz Canister, PK6 (59573CT)
- SPARTA Basting Brush, 9 1/4 in L, Wood Handle (4037600)
- SPARTA Brush Pastry Basting 2 White (4040102)
- SPARTA Nylon Spatula 13 1/8 in, Green (40350C09)
- SPARTA Paddle Scrapper, Nylon, 48 (4035300)
- SPARTA Nylon Spatula 13 1/8 in, Yellow (40350C04)
- SPARTA Basting Brush, 8 1/4 in L, Wood Handle (4037200)
- DEXTER RUSSELL Hamburger Turner 6 In X 3 In (19680)
- Sparta Cooking Utensils