Shop All Squeegees
Sparta
Double Foam Squeegee 24 in, Black
Mfr # 4156803
Zoro # G106621298
product price: $33.59
/ea
Sold in multiples of 6 for $201.54
$201.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 1.25 in
- Squeegee Frame Material Polypropylene
- Length 24 in
- Depth 2.5 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Squeegee Blade Width | 1.25 in |
Length | 24 in |
Depth | 2.5 in |
Details
Item | Double Foam Squeegee |
Squeegee Frame Material | Polypropylene |
Color | Black |
Description
Double Foam Squeegee 24 in,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANG TAG WITH SUCTION CUP Hang Tag, Air Freshener 72 Sa, PK12 (HTSC)
- TOUGH GUY 18 in Sweep Face Broom Head, Soft/Stiff Combination, Natural, Black (3U775)
- BOARDWALK Refuse Container Utility Dolly, 300 lb Capacity, 22" Diameter, Gray (3485200)
- REMCO 1 19/32 in W Bench Brush, Medium, 6 1/2 in L Handle, 6 1/2 in L Brush, Orange, Plastic (45897)
- SPARTA Floor Squeegee Double Foam Neoprene 24 (4008200)
- SPARTA Double Foam Squeege 24 Blue (4156814)
- XERO White Scrub Pad Pack of Five, 5PK (209-15-36)
- UNGER UNGER Green 18" Plastic Window Squeegee (ES450)
- CARLISLE FOODSERVICE Str Red Gum Rbbr Floor Squeegee, 36", PK6 (4007700)
- UNGER Complete Pro S Channel Squeegee 14 Inch (PR000,NE350)
- MIDWEST RAKE Wire Gauge Rake, 36" L, 66" Yellow Handle (58736)
- Sparta Squeegees