Sparta

Double Foam Squeege 24 Blue


product price: $55.45
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Material Polypropylene
  • Length 24"
  • For Use With Cleaning Equipment
  • Color Blue
  • Squeegee Blade Count Double
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Sparta
  • MFR # 4156814
  • Zoro # G208110379
  • Country of Origin United States
  • Category Squeegees

Dimensions

Length 24"
Width 1.25"

Details

Item Double Foam Squeege
Material Polypropylene
For Use With Cleaning Equipment
Color Blue
Squeegee Blade Count Double

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.