Shop All Dust Pans
Sparta
Color Coded Upright Dustpan, Yel
Mfr # 361410EC04
Zoro # G606621033
Sold in multiples of 6 for $173.70
$173.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Dust Pan Width 12 in
- Features Locking Yoke
- Color Yellow
- Material Polypropylene and Aluminum
- Includes Aluminum Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Dust Pan Width | 12 in |
Length | 30 in |
Height | 12 in |
Details
Item | Upright Dust Pan |
Features | Locking Yoke |
Color | Yellow |
Material | Polypropylene and Aluminum |
Includes | Aluminum Handle |
Description
Color Coded Upright Dustpan,Yel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 58" Handle, 1 in Dia, Yellow, Fiberglass (1NFF5)
- MEECO MFG CO CHIMNEY BRUSH RECTANGLE WIRE 12 X 8 IN (31208)
- RUBBERMAID COMMERCIAL 48-1/2" to 54-1/2" Clamp Syle Wet Mop, Green, No Handle (FGT85306GR00)
- PREMIERE PADS Floor Pads, 19", Black, PK5 (PAD 4019 BLA)
- SPARTA Color Coded Upright Dustpan, Gre (361410EC09)
- SPARTA Color Coded Upright Dustpan, Blu (361410EC14)
- SPARTA Color Coded Upright Dustpan, Ora (361410EC24)
- SPARTA Color Coded Upright Dustpan, Red (361410EC05)
- SPARTA Color Coded Upright Dustpan, Bro (361410EC01)
- SPARTA Color Coded Upright Dustpan, Gra (361410EC23)
- LIBMAN High Power Scoop Dust Pan, Black - Large (LI308744)
- Sparta Dust Pans