Shop All Dust Pans
Sparta
Color Coded Upright Dustpan, Pur
Mfr # 361410EC68
Zoro # G306621081
product price: $28.19
/ea
Sold in multiples of 6 for $169.14
$169.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Dust Pan Width 12 in
- Height 12 in
- Features Locking Yoke
- Material Polypropylene and Aluminum
- Color Purple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Dust Pan Width | 12 in |
Height | 12 in |
Length | 30 in |
Details
Item | Upright Dust Pan |
Features | Locking Yoke |
Material | Polypropylene and Aluminum |
Color | Purple |
Includes | Aluminum Handle |
Description
Color Coded Upright Dustpan,Pur
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAN JAMAR Single Jumbo Jumbo Single Roll, Tissue Dispense, 9", Bk (R2090TBK)
- WM BARR GAL EZ Deck Wash (FG505M)
- RUBBERMAID COMMERCIAL 12 gal Square Step Can, Red, 14 1/4 in Dia, Step-On, Steel, Rigid Plastic (FGST12EPLRD)
- TENNANT Twister Pad, Blue, Size 9", 350 rpm, PK2 (1232648)
- SPARTA Color Coded Upright Dustpan, Blu (361410EC14)
- SPARTA Color Coded Upright Dustpan, Gra (361410EC23)
- SPARTA Color Coded Upright Dustpan, Yel (361410EC04)
- SPARTA Color Coded Upright Dustpan, Red (361410EC05)
- SPARTA Color Coded Upright Dustpan, Ora (361410EC24)
- SPARTA Color Coded Upright Dustpan, Bro (361410EC01)
- RUBBERMAID COMMERCIAL Dust Pan, Plastic, 17" W, 30" L Handle (2018806)
- Sparta Dust Pans