Shop All Dust Pans
Sparta
Color Coded Upright Dustpan, Lim
Mfr # 361410EC75
Zoro # G306621135
product price: $28.15
/ea
Sold in multiples of 6 for $168.90
$168.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Dust Pan Width 30 in
- Material Polypropylene and Aluminum
- Includes Aluminum Handle
- Length 30 in
- Color Lime
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Dust Pan Width | 30 in |
Length | 30 in |
Height | 12 in |
Details
Item | Upright Dust Pan |
Material | Polypropylene and Aluminum |
Includes | Aluminum Handle |
Color | Lime |
Features | Locking Yoke |
Description
Color Coded Upright Dustpan,Lim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M„¢ 10" Polishing Pad, White, 5 Per Case (61500045044)
- NILFISK/ADVANCE SQUEEGEE - FRONT .1875in APEX, FITS ADVANCE, 2 of 2 (56412370)
- VULCAN HART Grease - Food Grade (00-833652)
- GENUINE JOE Small Mop Head, Orange, Blended (GJOSOR1B)
- SPARTA Color Coded Upright Dustpan, Yel (361410EC04)
- SPARTA Color Coded Upright Dustpan, Bla (361410EC03)
- SPARTA Color Coded Upright Dustpan, Gra (361410EC23)
- SPARTA Color Coded Upright Dustpan, Red (361410EC05)
- SPARTA Color Coded Upright Dustpan, Gre (361410EC09)
- SPARTA Color Coded Upright Dustpan, Pur (361410EC68)
- CARLISLE FOODSERVICE Handheld Dustpan 10", Purple (361440EC68)
- Sparta Dust Pans