Shop All Brooms
Sparta
Color Coded Unflagged Broom Head
Mfr # 36868EC75
Zoro # G206620788
product price: $11.79
/ea
Sold in multiples of 12 for $141.48
$141.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Length 7 in
- Material Polypropylene
- Broom Width 12 in
- Length 8 in
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 7 in |
Broom Width | 12 in |
Length | 8 in |
Height | 2 in |
Details
Item | Angle Broom |
Material | Polypropylene |
Features | Angled Broom Head |
Broom Type | Unflagged |
Broom Connection Type | Threaded Opening |
Description
Color Coded Unflagged Broom Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Tough Guy, Jumbo Core, 2 Ply, Continuous Sheets, White, 8 PK (36P064)
- DAYTON Commercial Wet/ Dry Vacuum, 6 gal, 1,200 W (61HV88)
- DIVERSEY General Purpose Concentrated Cleaner, 84.5 fl oz (2.6 quart) Citrus, 2 PK (DVO904965)
- GOFER PARTS Replacement Squeegee - Rear (A) For IPC Eagle MPVR05802 (GSQ1184AU)
- SPARTA Flagged Bristle Angle Broom with Handle 56 Green (41082EC09)
- SPARTA Angle Broom, 56", Unflagged, Purple (41083EC68)
- SPARTA Color Coded Duo Sweep Flagged Ang (41082EC23)
- SPARTA 24 in Sweep Face Floor Sweep Head, Soft/Stiff Combination, Synthetic, Blue (41891EC14)
- SPARTA 24 in Sweep Face Floor Sweep Head, Soft/Stiff Combination, Synthetic, White (41891EC02)
- SPARTA Flagged Bristle Angle Broom with Handle 56 Blue (41082EC14)
- BRUSKE PRODUCTS 23" Red Floor brush, 60" bolt-on steel handle, semi-smooth (2114-CS)
- Sparta Brooms