Shop All Brushes
Sparta
Bottle Brush, Yellow, Polypropylene
Mfr # 40000EC04
Zoro # G706620905
product price: $15.15
/ea
Sold in multiples of 6 for $90.90
$90.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Bottle Brush
- Bristle Material Polyester
- Handle Material Polypropylene
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 12 in |
Details
Brush Type | Bottle Brush |
Bristle Color | Yellow |
Bristle Material | Polyester |
Handle Material | Polypropylene |
Item | Bottle Brush |
Description
Color Coded 12 in,Bottle Brush,Ye
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK TrapEze Disposable Dusting Sheets, 5x125 ft, White, PK500 (582505)
- BIO-OXYGEN Liquid Carpet Cleaner, 4 Bottle, Fresh, PK2 (ABSCC040)
- PURELL Professional Surface Disinfectant, 1 gal. Bottle, Fresh Clean Scent, 4 PK (4342-04)
- MILWAUKEE TOOL Fleece Dust Bags, 5 PK (49-90-1999)
- SPARTA Bottle Brush, White, Polypropylene (40000EC02)
- SPARTA Bottle Brush, Red, Polypropylene (40000EC05)
- SPARTA Bottle Brush, Blue, Polypropylene (40000EC14)
- SPARTA 6 in W Multi-Level Floor Scrub Brush, Black, Polypropylene (40422EC03)
- SPARTA 6 in W Pipe and Valve Brush, Yellow, Polypropylene (45006EC04)
- SPARTA Valve/Fitting Brush, 16" L, Oval (40002C04)
- OXO Household All-Purpose Scrub Brush (33881)
- Sparta Brushes