Shop All Brushes
Sparta
Bottle Brush, White, Polypropylene
Mfr # 40000EC02
Zoro # G406620885
product price: $15.15
/ea
Sold in multiples of 6 for $90.90
$90.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Bottle Brush
- Bristle Material Polyester
- Handle Material Polypropylene
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 12 in |
Details
Brush Type | Bottle Brush |
Bristle Color | White |
Bristle Material | Polyester |
Handle Material | Polypropylene |
Item | Bottle Brush |
Description
Color Coded 12 in,Bottle Brush,Wh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sanding Sponge, 3 3/4" L, 2 5/8" W (909-ESF)
- BETCO pH7 Floor Cleaner, Lemon Scent, 1 gal Bottle, 4PK (1380400CT)
- IROBOT Bagged Cordless Standard Filter WiFi Connected Robotic Vacuum & Mop (I557020)
- BOARDWALK 45 gal Trash Bags, 40 in x 46 in, Heavy-Duty, 0.6 mil, Black, 100 PK (H8046HKKR01)
- SPARTA Bottle Brush, Black, Polypropylene (40000EC03)
- SPARTA Bottle Brush, Red, Polypropylene (40000EC05)
- SPARTA Bottle Brush, Yellow, Polypropylene (40000EC04)
- SPARTA 5 in W Round Scrub Brush, Blue, Polypropylene (42395EC14)
- SPARTA 3 in W Floater Scrub Brush, White (40541EC02)
- SPARTA 5.5 in W Tank and Kettle Brush, Lime, Polypropylene (40043EC75)
- REMCO 1 in W Scrub Brush, Medium, 8 3/16 in L Handle, 11 in L Brush, White, Plastic, 11 in L Overall (42875)
- Sparta Brushes