Shop All Brushes
Sparta
Bottle Brush, Blue, Polypropylene
Mfr # 40001EC14
Zoro # G206620863
product price: $14.99
/ea
Sold in multiples of 4 for $59.96
$59.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Bottle Brush
- Bristle Material Polyester
- Handle Material Polypropylene
- Length 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 16 in |
Details
Brush Type | Bottle Brush |
Bristle Color | Blue |
Bristle Material | Polyester |
Handle Material | Polypropylene |
Item | Bottle Brush |
Description
Color Coded 16 in,Bottle Brush,Bl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Sorbents, 23 gal, 5 in x 10 ft, Universal, Gray, Polyester (GB510SN)
- LEAKTITE Red 5 qt Bucket (005Q55RD024)
- PROCTER & GAMBLE 32OZ Fresh MP Cleaner (48587)
- RUBBERMAID COMMERCIAL Janitor Cart, Rubber Caster, 3 Shelves (1861427)
- SPARTA Bottle Brush, Yellow, Polypropylene (40001EC04)
- SPARTA Bottle Brush, Pink, Polypropylene (40001EC26)
- SPARTA Bottle Brush, Red, Polypropylene (40001EC05)
- SPARTA 4 in W Pipe and Valve Brush, Black, Polypropylene (45004EC03)
- SPARTA 5 in W Round Scrub Brush, White, Polypropylene (42395EC02)
- SPARTA 0.88 in W Detail Brush, White, Polypropylene (42022EC02)
- VIKAN 2 3/4 in W Scrub Brush, Stiff, 11 51/64 in L Handle, 4 1/2 in L Brush, Purple, Plastic (41868)
- Sparta Brushes