Shop All Cooking Utensils
Sparta
Basting Brush, 8 1/4 in L, Wood Handle
Mfr # 4037200
Zoro # G509112683
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NSF Certified No
- Bristle Color Tan
- Handle Material Wood
- Product Type Basting Brush
- Brush Shape Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sparta
- MFR # 4037200
- Zoro # G509112683
- UPC # 85404102376
- Country of Origin Mexico
- Category Cooking Utensils
Dimensions
Bristle Length | 2 in |
Bristle Width | 1 in |
Details
Item | Basting Brush |
NSF Certified | No |
Bristle Color | Tan |
Handle Material | Wood |
Product Type | Basting Brush |
Brush Shape | Flat |
Bristle Material | Boar |
Hook Included | No |
Description
Basting Brush, Brush Shape Flat, Handle Length 5 1/4 in, Handle Color Brown, Bristle Width 1 in, Bristle Color Tan, Handle Material Wood, Hook Included No, Overall Length 8 1/4 in, Bristle Length 2 in, NSF Certified No, Bristle Material Boar, Product Type Basting Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUTEMP Latch, Door (AT1H3609-1)
- DART Insulated Foam Bowls, 5 oz, White, PK1000 (5B20)
- CHICAGO METALLIC Sub Sandwich Roll Pan, 5 Moulds (49014)
- GARLAND Thermostat - G1 (G2674-1)
- SPARTA Brush Pastry Basting 2 White (4040102)
- SPARTA Nylon Spatula 13 1/8 in, Yellow (40350C04)
- SPARTA Nylon Spatula 13 1/8 in, Green (40350C09)
- SPARTA Basting Brush, 9 1/4 in L, Wood Handle (4037600)
- SPARTA Basting Brush, 11 3/4 in L, Wood Handle (4038000)
- SPARTA Paddle Scrapper, Nylon, 48 (4035300)
- EDLUND Tongs, Scallop , 9.5", Blk Hdl (31015)
- Sparta Cooking Utensils