Shop All Cooking Utensils
Sparta
Basting Brush, 11 3/4 in L, Wood Handle
Mfr # 4038000
Zoro # G109112618
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Wood
- NSF Certified No
- Bristle Color Tan
- Bristle Width 1 in
- Brush Shape Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sparta
- MFR # 4038000
- Zoro # G109112618
- UPC # 85404102147
- Country of Origin Mexico
- Category Cooking Utensils
Dimensions
Bristle Width | 1 in |
Bristle Length | 2 in |
Details
Item | Basting Brush |
Handle Material | Wood |
NSF Certified | No |
Bristle Color | Tan |
Brush Shape | Flat |
Bristle Material | Boar |
Hook Included | No |
Product Type | Basting Brush |
Description
Basting Brush, Brush Shape Flat, Handle Length 8 1/4 in, Handle Color Brown, Bristle Width 1 in, Bristle Color Tan, Handle Material Wood, Hook Included No, Overall Length 11 3/4 in, Bristle Length 2 in, NSF Certified No, Bristle Material Boar, Product Type Basting Brush
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORREFORS Intermezzo Single Flute (6257414)
- TRAULSEN Hinge Assembly For - Part# Trser-28583-00 (TRSER-28583-00)
- WARING COMMERCIAL Blender Container with Lid and Blade (CAC21)
- NUOVA SIMONELLI USA Group Gasket Conical 073X058X7 (02280020.V)
- SPARTA Basting Brush, 9 1/4 in L, Wood Handle (4037600)
- SPARTA Oven Brush/Scraper, 8.5" L, Wood Handle (4029100)
- SPARTA Basting Brush, 8 1/4 in L, Wood Handle (4037200)
- SPARTA Paddle Scraper, Nylon, 40", Blue (40352C14)
- SPARTA Nylon Spatula 13 1/8 in, Yellow (40350C04)
- SPARTA Basting Brush, 16 1/4 in L, Wood Handle (4037100)
- RSVP INTERNATIONAL Herb Stripper (STRIPR)
- Sparta Cooking Utensils