Shop All Brushes
Sparta
7 in W Pipe and Valve Brush, Blue, Polypropylene
Mfr # 45007EC14
Zoro # G506620877
Sold in multiples of 2 for $67.58
$67.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Type Pipe and Valve Brush
- Bristle Material Polyester
- Handle Material Polypropylene
- Brush Width 7 in
- For Use With Standard 3/4 in threaded handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Brush Width | 7 in |
Length | 5.7 in |
Details
Brush Type | Pipe and Valve Brush |
Bristle Color | Blue |
Bristle Material | Polyester |
Handle Material | Polypropylene |
Item | Pipe and Valve Brush |
For Use With | Standard 3/4 in threaded handle |
Description
Color Code Pipe and Valve Brush 7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH BRANDS SmartRags„¢ Microfiber Cleaning Cloths, 12" x 12", Green, 50 Rags/Box - M950G (M950G)
- GLAD 30 gal Trash Bags, 30 in x 33 in, Super Heavy-Duty, 1.05 mil, Black, 90 PK (78952)
- RUBBERMAID COMMERCIAL 18" Hook-and-Loop Backpack Mop Kit, Black/Yellow, Aluminum (FGQ97900YL00)
- PROTEAM Hose Assembly (510259)
- SPARTA 7 in W Pipe and Valve Brush, Black, Polypropylene (45007EC03)
- SPARTA 0.88 in W Detail Brush, Green, Polypropylene (42022EC09)
- SPARTA Bottle Brush, Red, Polypropylene (40000EC05)
- SPARTA 3.5 in W Swivel Scrub Brush, Black, Polypropylene (3638831EC03)
- SPARTA 5 in W Round Scrub Brush, Blue, Polypropylene (42395EC14)
- SPARTA 5 in W Pipe and Valve Brush, Lime, Polypropylene (45005EC75)
- TOUGH GUY Tube Brush, 5 in L Brush, 7 1/2 in L Overall (3EDK3)
- Sparta Brushes