Shop All Brushes
Sparta
7 in W Pipe and Valve Brush, Black, Polypropylene
Mfr # 45007EC03
Zoro # G506620891
Sold in multiples of 2 for $70.30
$70.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Pipe and Valve Brush
- Bristle Material Polyester
- Handle Material Polypropylene
- Brush Width 7 in
- Length 5.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Brush Width | 7 in |
Length | 5.7 in |
Details
Brush Type | Pipe and Valve Brush |
Bristle Color | Black |
Bristle Material | Polyester |
Handle Material | Polypropylene |
Item | Pipe and Valve Brush |
For Use With | Standard 3/4 in threaded handle |
Description
Color Code Pipe and Valve Brush 7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R&B WIRE PRODUCTS Wire Utility Cart, 4.5 Bushel, Dura-Seven™ Anti-Rust Coating (200F/D7)
- TOUGH GUY Stripping Pad, Black, Size 11", Round, PK5 (402V96)
- KOHLER Kumin Toilet Paper Holder (24546-BN)
- ENPAC Sorbents, 8 gal, Universal, White, Polypropylene (ENP IE0077)
- SPARTA 7 in W Pipe and Valve Brush, Blue, Polypropylene (45007EC14)
- SPARTA 7 in W Pipe and Valve Brush, Brown, Polypropylene (45007EC01)
- SPARTA 2.5 in W Pipe and Valve Brush, Purple, Polypropylene (45022EC68)
- SPARTA Bottle Brush, Black, Polypropylene (40000EC03)
- SPARTA 2.5 in W Deck Scrub, Black, Polypropylene (41722EC03)
- SPARTA Bottle Brush, Blue, Polypropylene (40001EC14)
- WEILER Small Hand Wire Scratch Brush Stainless Steel Fill Wood Block 3x7 Rows (44167)
- Sparta Brushes