Shop All Handles, Frames and Braces
Sparta
60 in Fiberglass Handle, Tan, Fiberglass
Mfr # 362113EC25
Zoro # G606621316
Sold in multiples of 12 for $321.00
$321.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Fiberglass
- Length 60 in
- Features Clip-on Connector
- Weight 1.69 lb
- Head Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sparta
- MFR # 362113EC25
- Zoro # G606621316
- UPC # 017183410274
- Country of Origin Mexico
- Category Handles, Frames and Braces
Dimensions
Length | 60 in |
Details
Handle Material | Fiberglass |
Item | Fiberglass Handle |
Features | Clip-on Connector |
Weight | 1.69 lb |
Color | Tan |
Head Material | Galvanized Steel |
Includes | Hang Up Cap |
Description
Fiberglass Dust Mop Handle with C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Flat Lid, Black, Plastic (240463BK)
- SCHAEFER BRUSH Standard plumbing copper fitting brush, 1 in L Brush, Plastic (00647)
- DRILLBRUSH Drillbrush Pet Hair Remover Brush - Lint Roller Brush Alternative (S-W4O-B2-QC-DB)
- LANIER 32PLY COTTON MOPHEAD #24 (108-32PLY-#24)
- SPARTA 60" Fiberglass Handle, Fiberglass (40225EC05)
- SPARTA 60 in Fiberglass Handle, Gray, Fiberglass (362113EC23)
- SPARTA 60" Fiberglass Handle, Fiberglass (40225EC02)
- SPARTA 48 in Aluminum Handle, Red, Aluminum (40216EC05)
- SPARTA 48 in Fiberglass Handle, Orange, Fiberglass (41225EC24)
- SPARTA 30 in Aluminum Handle, Black, Aluminum (40246EC03)
- XERO 71 in Water Fed Pole, carbon fiber (209-20-169)
- Sparta Handles, Frames and Braces