Shop All Handles, Frames and Braces
Sparta
60 in Fiberglass Handle, Gray, Fiberglass
Mfr # 362113EC23
Zoro # G206621303
product price: $26.75
/ea
Sold in multiples of 12 for $321.00
$321.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Fiberglass
- Head Material Galvanized Steel
- Includes Hang Up Cap
- Features Clip-on Connector
- Length 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sparta
- MFR # 362113EC23
- Zoro # G206621303
- UPC # 017183410250
- Country of Origin Mexico
- Category Handles, Frames and Braces
Dimensions
Length | 60 in |
Details
Handle Material | Fiberglass |
Item | Fiberglass Handle |
Head Material | Galvanized Steel |
Includes | Hang Up Cap |
Features | Clip-on Connector |
Color | Gray |
Weight | 1.69 lb |
Description
Fiberglass Dust Mop Handle with C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 FUEL 1.6 Gallon Wet/Dry Vacuum (Tool Only) (0960-20)
- UNISAN 1.25 in Looped-End Wet Mop, White, Cotton, PK12, UNS 4032C (UNS 4032C)
- DUSTLESS TECHNOLOGIES 1-1/2" Hose Dia., Standard 115 cfm (H0901)
- REMCO 1 1/2 x 9 1/2 in Sweep Face Broom Head, Soft, Synthetic, Green (31042)
- SPARTA 60 in Fiberglass Handle, Gray, Fiberglass (40225EC23)
- SPARTA 30 in Aluminum Handle, Black, Aluminum (40246EC03)
- SPARTA 60" Fiberglass Handle, Fiberglass (40225EC02)
- SPARTA 60" Fiberglass Handle, Fiberglass (40225EC14)
- SPARTA 48 in Fiberglass Handle, Orange, Fiberglass (41225EC24)
- SPARTA 48 in Aluminum Handle, Red, Aluminum (40216EC05)
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, Pink, Aluminum (29371)
- Sparta Handles, Frames and Braces