Shop All Handles, Frames and Braces
Sparta
60 in Aluminum Handle, Brown, Aluminum
Mfr # 40226EC01
Zoro # G106621342
Sold in multiples of 12 for $230.28
$230.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Aluminum
- Weight 1.23 lb
- Includes Hang Up Cap
- End Type Standard 3/4" Acme Thread
- For Use With Sparta push brooms, sweeps, squeegees and floor scrubs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sparta
- MFR # 40226EC01
- Zoro # G106621342
- UPC # 017183409681
- Country of Origin Mexico
- Category Handles, Frames and Braces
Dimensions
Length | 60 in |
Details
Handle Material | Aluminum |
Item | Aluminum Handle |
Color | Brown |
Weight | 1.23 lb |
Includes | Hang Up Cap |
End Type | Standard 3/4" Acme Thread |
For Use With | Sparta push brooms, sweeps, squeegees and floor scrubs |
Description
Natural Aluminum Handle,Color Co
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECO ME Floor Cleaner, Lemon Fresh 32 oz., PK6 (ECOM-FCLF32-06)
- VIKAN VIKAN Blue 10" Polypropylene Bench Squeegee, Width: 9.84" (77113)
- R & R TEXTILE Shop Towels, Blue, Cotton, 14x14", PK100 (WW21811)
- FIRST AID ONLY Gel Hand Sanitizer Packets for Unitized/First Aid Stations, 0.9g, PK10 (750013)
- SPARTA 48 in Aluminum Handle, Red, Aluminum (40216EC05)
- SPARTA 30 in Aluminum Handle, Black, Aluminum (40246EC03)
- SPARTA 60 in Fiberglass Handle, Gray, Fiberglass (40225EC23)
- SPARTA 60" Fiberglass Handle, Fiberglass (40225EC04)
- SPARTA 60" Fiberglass Handle, Fiberglass (40225EC02)
- SPARTA 48 in Fiberglass Handle, Orange, Fiberglass (41225EC24)
- CARLISLE FOODSERVICE Dust Pan With Handle For - Part# 36141003 (36141003)
- Sparta Handles, Frames and Braces