Shop All Handles, Frames and Braces
Sparta
60" Fiberglass Handle, Fiberglass
Mfr # 40225EC04
Zoro # G008110371
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Fiberglass
- For Use With Cleaning Equipment
- Length 60"
- Height 1"
- Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sparta
- MFR # 40225EC04
- Zoro # G008110371
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Length | 60" |
Height | 1" |
Width | 1" |
Details
Handle Material | Fiberglass |
Handle Color | Yellow |
Item | Fiberglass Handle |
For Use With | Cleaning Equipment |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHSPRAY 7/8 in W Utility Brush, Medium, 8 3/8 in L Handle, 2 1/8 in L Brush, Brown, Wood (2022-1)
- BLUE DONUTS Toilet Brush and Plunger Set Toilet Plunger Toilet Brush Combo Black (BD3934622)
- PURELL 1200 ml Foam Hand Soap Refill Dispenser Refill (7775-02)
- TENNANT Carpet Brush, Use w/4VDX7, 4VDX8 (607463)
- SPARTA 60" Fiberglass Handle, Fiberglass (40225EC14)
- SPARTA 60" Fiberglass Handle, Fiberglass (40225EC05)
- SPARTA 60" Fiberglass Handle, Fiberglass (40225EC02)
- SPARTA 60 in Fiberglass Handle, Gray, Fiberglass (40225EC23)
- SPARTA 48 in Aluminum Handle, Red, Aluminum (40216EC05)
- SPARTA 60 in Fiberglass Handle, Gray, Fiberglass (362113EC23)
- KLEEN HANDLER 48" Commercial Dust Mop Frame, Silver (KHES-MDMF-48)
- Sparta Handles, Frames and Braces