Shop All Brushes
Sparta
6 in W Pipe and Valve Brush, Yellow, Polypropylene
Mfr # 45006EC04
Zoro # G406621073
Sold in multiples of 2 for $65.98
$65.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Pipe and Valve Brush
- Bristle Material Polyester
- Handle Material Polypropylene
- Brush Width 6 in
- Length 4.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Brush Width | 6 in |
Length | 4.3 in |
Details
Brush Type | Pipe and Valve Brush |
Bristle Color | Yellow |
Bristle Material | Polyester |
Handle Material | Polypropylene |
Item | Pipe and Valve Brush |
For Use With | Standard 3/4 in threaded handle |
Description
Color Code Pipe and Valve Brush 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTT Scott Bath Tissue Single Roll Wh 1000 Fsc Mix Sgsna-Coc-005460, PK36 (39327)
- TOUGH GUY 9 in Sweep Face Broom Head, Medium, Black (1NFG3)
- REMCO Vikan 59in Basic Aluminum Handle, Red (29594)
- BOBRICK Vandal-Resistant Toilet Tissue Dispenser (264)
- SPARTA 12 in W Angle Broom, Tan, Polypropylene (41083EC25)
- SPARTA 1.5 in W Detail Brush, Gray, Polypropylene (41395EC23)
- SPARTA Bottle Brush, Red, Polypropylene (40001EC05)
- SPARTA 5.25 in W Tank and Kettle Brush, Gray, Polypropylene (40041EC23)
- SPARTA 5 in W Clean-in-Place Hook Brush, Tan, Polyethylene (41100EC25)
- SPARTA Bottle Brush, Yellow, Polypropylene (40000EC04)
- VIKAN 1 in W Tube and Valve Brush, Medium, 14 in L Handle, 5 57/64 in L Brush, Blue, 19 9/10 in L Overall (53763)
- Sparta Brushes