Shop All Brushes
Sparta
6 in W Multi-Level Floor Scrub Brush, Brown, Polypropylene
Mfr # 40422EC01
Zoro # G106621144
product price: $23.15
/ea
Sold in multiples of 12 for $277.80
$277.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Polypropylene
- Brush Width 6 in
- Length 12 in
- Features Crimped Bristle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Width | 6 in |
Length | 12 in |
Details
Bristle Color | Brown |
Handle Material | Polypropylene |
Item | Multi-Level Floor Scrub Brush |
Features | Crimped Bristle |
Description
Color Coded Multi Level Floor Scr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSPECO Flat Mop Head, Snap On Connection, Blue, Microfiber, 2505-SPH-LST-EA (2505-SPH-LST-EA)
- GOFER PARTS Replacment Squeegee Set For Nobles/Tennant 605029, Nobles/Tennant 605030, Nobles/Tennant 606758 (GSQ1028XX2)
- GEORGIA-PACIFIC Wet Hand Towel, Brawny, 84 Wipes/Bucket, 12 13/64 in L x 8 39/64 in W Wipe, Fresh Fragrance, 6 Pack (21501)
- 3M Ultra High-Speed Eraser Floor Burnishing Pad 3600, 20 Dia, Pink, PK5 (3600)
- SPARTA 6 in W Multi-Level Floor Scrub Brush, Black, Polypropylene (40422EC03)
- SPARTA 6 in W Multi-Level Floor Scrub Brush, Pink, Polypropylene (40422EC26)
- SPARTA 3.5 in W Swivel Scrub Brush, Gray, Polypropylene (3638831EC23)
- SPARTA 2 in W Pipe and Valve Brush, Blue, Polypropylene (45002EC14)
- SPARTA Bottle Brush, Red, Polypropylene (40001EC05)
- SPARTA 3 in W Pipe and Valve Brush, Green, Polypropylene (45003EC09)
- SCHAEFER BRUSH Plumbing Brush, 3 1/2 in L Handle, 1 1/4 in L Brush, Silver, Polypropylene, 6 5/8 in L Overall (00949-1GS)
- Sparta Brushes