Shop All Brushes
Sparta
5 in W Round Scrub Brush, Brown, Polypropylene
Mfr # 42395EC01
Zoro # G906620903
product price: $14.35
/ea
Sold in multiples of 6 for $86.10
$86.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Material Polyester
- Handle Material Polypropylene
- Brush Width 5 in
- Length 5 in
- Features Raised Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Width | 5 in |
Length | 5 in |
Brush Diameter | 5 in |
Details
Bristle Color | Brown |
Bristle Material | Polyester |
Handle Material | Polypropylene |
Item | Round Scrub Brush |
Features | Raised Grip |
Description
Color Coded Raised Grip Round Scr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOGICS Rubber Flooring Cleaner for Gyms, 32 oz (CLNRFC32CN)
- GOJO Soap/Lotion Dispenser, 700mL, Black, Push Style (8782-06)
- BOARDWALK Towels & Wipes, White, Double Recrepe (DRC), 1080 Wipes, 12" x 13", 1080 PK (BWKV030QPW)
- SIMPLE GREEN Chemical Mixing Dispenser, 5 Chemicals (0800000108950)
- SPARTA 5 in W Round Scrub Brush, White, Polypropylene (42395EC02)
- SPARTA 5 in W Round Scrub Brush, Blue, Polypropylene (42395EC14)
- SPARTA 3.5 in W Pipe and Valve Brush, White, Polypropylene (45033EC02)
- SPARTA 2.5 in W Deck Scrub, Brown, Polypropylene (41722EC01)
- SPARTA Bottle Brush, Yellow, Polypropylene (40000EC04)
- SPARTA Scrub Brush, Color coded, 20", White (40501EC02)
- TOUGH GUY 3 1/2 in W Scrub Brush, Stiff, 5 1/2 in L Handle, 4 1/4 in L Brush, Blue, Plastic, 10 in L Overall (48LZ40)
- Sparta Brushes