Shop All Brushes
Sparta
5 in W Pipe and Valve Brush, Lime, Polypropylene
Mfr # 45005EC75
Zoro # G106621113
Sold in multiples of 2 for $65.78
$65.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Pipe and Valve Brush
- Bristle Material Polyester
- Handle Material Polypropylene
- Brush Width 5 in
- For Use With Standard 3/4 in threaded handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Brush Width | 5 in |
Length | 3.9 in |
Details
Brush Type | Pipe and Valve Brush |
Bristle Color | Lime |
Bristle Material | Polyester |
Handle Material | Polypropylene |
Item | Pipe and Valve Brush |
For Use With | Standard 3/4 in threaded handle |
Description
Color Code Pipe and Valve Brush 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sorbents, 50 gal, Chemical, Hazmat, Green, Polypropylene (23731G)
- WARSAW CHEMICAL Stay II, Bathroom Cleaner and Deodorizer, Wintergreen Scent, 1-Gallon, 4PK (63245-0002004)
- SIMPLEHUMAN 15 L Mini Can, Brushed, Stainless Steel (CW2084)
- WD-40 Cleaner/Degreaser, 32 Oz Trigger Spray Bottle, Liquid (300356)
- SPARTA 7 in W Pipe and Valve Brush, Blue, Polypropylene (45007EC14)
- SPARTA 1.75 in W Soft Counter Brush, Gray, Polypropylene (40480EC23)
- SPARTA 3 in W Floater Scrub Brush, Pink (40501EC26)
- SPARTA Multi-Purpose Brush, 30" L, 3" D, White (4000602)
- SPARTA 5.25 in W Tank and Kettle Brush, Gray, Polypropylene (40041EC23)
- SPARTA Bottle Brush, Yellow, Polypropylene (40001EC04)
- BRYSON INDUSTRIES Bryson Industries 272109 CitruSafe Large Nylon Bristle Brush (272109)
- Sparta Brushes