Shop All Brushes
Sparta
5 in W Clean-in-Place Hook Brush, Tan, Polyethylene
Mfr # 41100EC25
Zoro # G106620918
Sold in multiples of 60 for $911.40
$911.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Material Polyester
- Handle Material Polyethylene
- Brush Width 5 in
- Length 11.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Brush Width | 5 in |
Length | 11.5 in |
Details
Bristle Color | Tan |
Bristle Material | Polyester |
Handle Material | Polyethylene |
Item | Clean-in-Place Hook Brush |
Description
Color Code Clean In Place Hook Br
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Clamp On Wet Mop Handle, Natural, Bamboo (4EMF8)
- 3M Trap Masking Material, 28 in. x 50 ft. (DIRT TRAP 36852)
- TANIS Tube and Pipe Brush, 15 1/2 in L Handle, 2 1/2 in L Brush, Tan, Wire, 18 in L Overall, 12 PK (05466)
- RUBBERMAID Broom Handle Hdwd Mtl Tip 60In (FG636400LAC)
- SPARTA 5 in W Clean-in-Place Hook Brush, Pink, Polyethylene (41100EC26)
- SPARTA 5 in W Clean-in-Place Hook Brush, Brown, Polyethylene (41100EC01)
- SPARTA 3.5 in W Pipe and Valve Brush, Yellow, Polypropylene (45033EC04)
- SPARTA 4 in W Pipe and Valve Brush, Purple, Polypropylene (45004EC68)
- SPARTA 2.5 in W Deck Scrub, Brown, Polypropylene (41722EC01)
- SPARTA 12 in W Angle Broom, Tan, Polypropylene (41083EC25)
- OSBORN Miniature Brush, 9/16" (0007575900)
- Sparta Brushes