Shop All Brushes
Sparta
5 in W Clean-in-Place Hook Brush, Pink, Polyethylene
Mfr # 41100EC26
Zoro # G106621021
product price: $15.79
/ea
Sold in multiples of 12 for $189.48
$189.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Material Polyester
- Handle Material Polyethylene
- Brush Width 5 in
- Length 11.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Width | 5 in |
Length | 11.5 in |
Details
Bristle Color | Pink |
Bristle Material | Polyester |
Handle Material | Polyethylene |
Item | Clean-in-Place Hook Brush |
Description
Color Code Clean In Place Hook Br
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRESH PRODUCTS Sorbents, 720 oz, 6 PK (FRS 6-14-SS)
- JANITIZED Filter Bag, Hi Eff., Mosquito 10-1043, PK10, 4-Ply, Micro Filter, 10 PK (JAN-MOSQ10H-4(10))
- TOUGH GUY 3 1/2 in W Scrub Brush, Stiff, 15 3/4 in L Handle, 4 1/2 in L Brush, Blue, Plastic (48LZ43)
- LAVEX Janitorial 13 Qt. / 3 Gallon Gray Rectangular Wastebasket (475WC13GY)
- SPARTA 5 in W Clean-in-Place Hook Brush, Tan, Polyethylene (41100EC25)
- SPARTA 5 in W Clean-in-Place Hook Brush, Brown, Polyethylene (41100EC01)
- SPARTA 2.5 in W Deck Scrub, Yellow, Polypropylene (41722EC04)
- SPARTA 2.5 in W Hand Scrub Brush, Brown, Polypropylene (40521EC01)
- SPARTA 2.5 in W Flo-Thru Brush, Black, Polypropylene (41278EC03)
- SPARTA 5 in W Pipe and Valve Brush, Lime, Polypropylene (45005EC75)
- OSBORN Scratch Brush, 3x7 Rows (0005401300)
- Sparta Brushes