Shop All Brushes
Sparta
5 in W Clean-in-Place Hook Brush, Gray, Polyethylene
Mfr # 41100EC23
Zoro # G606620975
Sold in multiples of 60 for $947.40
$947.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Material Polyester
- Handle Material Polyethylene
- Brush Width 5 in
- Length 11.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Brush Width | 5 in |
Length | 11.5 in |
Details
Bristle Color | Gray |
Bristle Material | Polyester |
Handle Material | Polyethylene |
Item | Clean-in-Place Hook Brush |
Description
Color Code Clean In Place Hook Br
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Grease - Food Grade (00-833652)
- ARM & HAMMER Deodorizer, Size 42.6 oz., PK9 (33200-84113)
- HERCULES CryoTek Original Antifreeze, 5 gal, Composition Propylene Glycol, Water, Liquid, BluePink, Odorl (35260)
- HOOVER COMMERCIAL Disposable Paper Liner for Commercial Backpack Vacuum Cleaner, PK7 (401000BP)
- SPARTA 2 in W Pipe and Valve Brush, Gray, Polypropylene (45002EC23)
- SPARTA 1.75 in W Soft Counter Brush, Pink, Polypropylene (40480EC26)
- SPARTA 2.5 in W Deck Scrub, Yellow, Polypropylene (41722EC04)
- SPARTA 3.5 in W Pipe and Valve Brush, Yellow, Polypropylene (45033EC04)
- SPARTA 2.5 in W Deck Scrub, Black, Polypropylene (41722EC03)
- SPARTA 3 in W Floater Scrub Brush, White (40541EC02)
- WARNER Mini Brush Set, 3 pcs. (572)
- Sparta Brushes