Shop All Brushes
Sparta
5 in W Clean-in-Place Hook Brush, Brown, Polyethylene
Mfr # 41100EC01
Zoro # G506620945
product price: $15.79
/ea
Sold in multiples of 12 for $189.48
$189.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Material Polyester
- Handle Material Polyethylene
- Brush Width 5 in
- Length 11.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Width | 5 in |
Length | 11.5 in |
Details
Bristle Color | Brown |
Bristle Material | Polyester |
Handle Material | Polyethylene |
Item | Clean-in-Place Hook Brush |
Description
Color Code Clean In Place Hook Br
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 105 ANG House Broom (1887089)
- TOUGH GUY 5in Tube Wet Mop, 18oz Dry Wt, Clamp/Quick Change/Side-Gate Connection, Loop-End, Yellow, Microfiber (6PVY9)
- DQB Wood Handle Acid Brush (11639)
- HOFFMASTER Paper Liner Wastebasket, 4X6.5, 2000Pk (28798100)
- SPARTA 5 in W Clean-in-Place Hook Brush, Pink, Polyethylene (41100EC26)
- SPARTA 5 in W Clean-in-Place Hook Brush, Tan, Polyethylene (41100EC25)
- SPARTA 6 in W Multi-Level Floor Scrub Brush, Pink, Polypropylene (40422EC26)
- SPARTA 3.5 in W Swivel Scrub Brush, White, Polypropylene (3638831EC02)
- SPARTA 2.75 in W Bake Pan Lip Brush, Pink, Polypropylene (40024EC26)
- SPARTA 5 in W Round Scrub Brush, Blue, Polypropylene (42395EC14)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Red, Polypropylene, 18 in L Overall (2VGZ5)
- Sparta Brushes