Shop All Handles, Frames and Braces
Sparta
48 in Aluminum Handle, Red, Aluminum
Mfr # 40216EC05
Zoro # G606621354
Sold in multiples of 12 for $173.88
$173.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Aluminum
- Weight 1.05 lb
- For Use With Sparta push brooms, sweeps, squeegees and floor scrubs
- Includes Hang Up Cap
- End Type Standard 3/4" Acme Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sparta
- MFR # 40216EC05
- Zoro # G606621354
- UPC # 017183409599
- Country of Origin Mexico
- Category Handles, Frames and Braces
Dimensions
Length | 48 in |
Details
Handle Material | Aluminum |
Item | Aluminum Handle |
Weight | 1.05 lb |
Color | Red |
For Use With | Sparta push brooms, sweeps, squeegees and floor scrubs |
Includes | Hang Up Cap |
End Type | Standard 3/4" Acme Thread |
Description
Natural Aluminum Handle,Color Co
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKIE 24 in Sweep Face Broom, Stiff, Synthetic, Blue (869HDSU)
- MRS. MEYERS CLEAN DAY Mrs. Meyer's Clean Day Rain Water Scent Hand Lotion 12 oz (11307)
- SHOP-VAC Vacuum Hose, Plastic, 8 ft, Locking Inlets (9050333)
- BRADY Sorbents, 12 gal (US), 5 in x 18 in, Oil, White, Polypropylene (SPC518)
- SPARTA 60 in Aluminum Handle, Brown, Aluminum (40226EC01)
- SPARTA 30 in Aluminum Handle, Black, Aluminum (40246EC03)
- SPARTA 60" Fiberglass Handle, Fiberglass (40225EC04)
- SPARTA 60" Fiberglass Handle, Fiberglass (40225EC05)
- SPARTA 48 in Fiberglass Handle, Orange, Fiberglass (41225EC24)
- SPARTA 60" Fiberglass Handle, Fiberglass (40225EC02)
- XERO Destroyer Add On Set 40 Foot (209-20-280)
- Sparta Handles, Frames and Braces