Shop All Brushes
Sparta
4 in W Pipe and Valve Brush, Black, Polypropylene
Mfr # 45004EC03
Zoro # G306620985
Sold in multiples of 6 for $141.54
$141.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Pipe and Valve Brush
- Bristle Material Polyester
- Handle Material Polypropylene
- Brush Width 4 in
- Length 7.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Brush Width | 4 in |
Length | 7.1 in |
Details
Brush Type | Pipe and Valve Brush |
Bristle Color | Black |
Bristle Material | Polyester |
Handle Material | Polypropylene |
Item | Pipe and Valve Brush |
For Use With | Standard 3/4 in threaded handle |
Description
Color Code Pipe and Valve Brush 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEVENTH GENERATION HAND WASH FREE&CLN 12OZ (67232151)
- DIVERSEY ekcoscreen Urinal Screen, Mint, PK12 (EKS-7BK-12)
- MALISH Reefer Broom, 24 in, Truck Push Broom (30184SP)
- REV-A-SHELF Rev-A-Shelf Premiere PopUp Ironing Board for Custom LaundryCloset Systems (CPUIBSL-14-SM-1)
- SPARTA 4 in W Pipe and Valve Brush, Red, Polypropylene (45004EC05)
- SPARTA 4 in W Pipe and Valve Brush, White, Polypropylene (45004EC02)
- SPARTA 4 in W Pipe and Valve Brush, Purple, Polypropylene (45004EC68)
- SPARTA Valve/Fitting Brush, 16" L, Oval (40002C04)
- SPARTA 3 in W Pipe and Valve Brush, Purple, Polypropylene (45003EC68)
- SPARTA 2.5 in W Deck Scrub, Brown, Polypropylene (41722EC01)
- POWERBUILT 3 Pc Wire Brush (640585)
- Sparta Brushes