Shop All Brushes
Sparta
3.5 in W Swivel Scrub Brush, White, Polypropylene
Mfr # 3638831EC02
Zoro # G506620976
product price: $24.69
/ea
Sold in multiples of 6 for $148.14
$148.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scrub Brush
- Bristle Material Polyester
- Handle Material Polypropylene
- Brush Width 3.5 in
- Features Swivel Handle Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Width | 3.5 in |
Length | 8 in |
Details
Brush Type | Scrub Brush |
Bristle Color | White |
Bristle Material | Polyester |
Handle Material | Polypropylene |
Item | Swivel Scrub Brush |
Features | Swivel Handle Connector |
Description
Color Code Swivel Scrub Brush 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Stripping Pad, 13 In, Black, PK5 (7200)
- RUBBERMAID COMMERCIAL Microfiber Cloth Wipe 16" x 16", Red (fgq62000rd00)
- SUMMIT BRANDS 3PK Lemon Fresh Plink (PBF12T)
- PIG Sorbents, 20 gal, 3 in x 24 in, Universal, Blue, Polypropylene (PIG201)
- SPARTA 3.5 in W Swivel Scrub Brush, Black, Polypropylene (3638831EC03)
- SPARTA 3.5 in W Swivel Scrub Brush, Gray, Polypropylene (3638831EC23)
- SPARTA 3.5 in W Pipe and Valve Brush, Green, Polypropylene (45033EC09)
- SPARTA Multi-Purpose Brush 16" L, 4" D, Red (40005C05)
- SPARTA 0.88 in W Detail Brush, Orange, Polypropylene (42022EC24)
- SPARTA 3 in W Floater Scrub Brush, Pink (40501EC26)
- O-CEDAR O-Cedar Commercial 9" Nylon Utility Brush (96501)
- Sparta Brushes