Shop All Brushes
Sparta
3.5 in W Swivel Scrub Brush, Gray, Polypropylene
Mfr # 3638831EC23
Zoro # G006620988
product price: $23.19
/ea
Sold in multiples of 6 for $139.14
$139.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scrub Brush
- Bristle Material Polyester
- Handle Material Polypropylene
- Brush Width 3.5 in
- Features Swivel Handle Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Width | 3.5 in |
Length | 8 in |
Details
Brush Type | Scrub Brush |
Bristle Color | Gray |
Bristle Material | Polyester |
Handle Material | Polypropylene |
Item | Swivel Scrub Brush |
Features | Swivel Handle Connector |
Description
Color Code Swivel Scrub Brush 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIXMATE Minimax Mechanical WW. Deep 3100 mL, PK2 (4486191)
- MIDWEST RAKE Speed Squeegee, 18 in, 8-12 Mil (47759)
- VESTIL Manual Trash Compactor MTC-55 for 55 Gallon Drums (MTC-55)
- PARKER & BAILEY Orange Scent Floor Cleaner Liquid 22 oz (100018)
- SPARTA 3.5 in W Swivel Scrub Brush, White, Polypropylene (3638831EC02)
- SPARTA 3.5 in W Swivel Scrub Brush, Black, Polypropylene (3638831EC03)
- SPARTA 1.75 in W Soft Counter Brush, Pink, Polypropylene (40480EC26)
- SPARTA 2.5 in W Flo-Thru Brush, Orange, Polypropylene (41278EC24)
- SPARTA 2.5 in W Deck Scrub, Black, Polypropylene (41722EC03)
- SPARTA Multi-Purpose Brush, 30" L, 3" D, White (4000602)
- BOSCH BRISTLE BRUSH (DE403)
- Sparta Brushes